£2.49
Ex VAT
£2.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Individually arranged zirconium conical flaps and X-weight fibreglass non scratch backing.
Features and benefits
• Tough zirconium abrasive is particularly suitable for applications requiring high operating pressure and constant wear
• Gives continuous exposure of new grit - providing a highly efficient and consistent cutting performance
Typical applications
• Deburring, removing welding seams and spots, removing scale, rust and oxidation of any kind, blunting sharp corners and edges
• Work surfaces: Stainless steel, alloyed and unalloyed steel, aluminium, nonferrous metals and alloys, structural steel, cast iron, titanium
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | Bibielle |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
ECLASS Code | 21011313 |
Grit | P80 |
Maximum Operating Speed | 13.3rpm |
MFR Part No. | DL0118 |
Model Number | DL0118 |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
UNSPSC Code | 31191506 |