SKU:
GAR2201044R
MPN:
GJBA115080
£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Jumbo Premium flap disc - contains up to 60% more useable abrasive material. Aluminium Oxide - For general use.
Suitable for a wide range of materials and applications, offering consistant grinding and finishing performance, long life compared to resin fibre discs and reduced vibration and noise compared to depressed centre grinding discs.
Size: 115mm diameter x 22mm bore.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | Garryson |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
EAN | 5055186548872 |
ECLASS Code | 21011313 |
Grit | P80 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | GJBA115080 |
UNSPSC Code | 31191506 |