noscriptPferd PFR, Flap Disc, 115 x 22.23mm, Conical (Type 29), P40, Zirconia 67689042 | Cromwell Tools

Pferd

PFR, Flap Disc, 115 x 22.23mm, Conical (Type 29), P40, Zirconia

SKU:

PFD2205871C

MPN:

67689042

£11.79

Ex VAT

£14.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Abrasive: Zirconia aluminia Z.
    Workpiece materials: Steel, stainless steel (INOX).


    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Brand

    Pferd

    Disc Type

    Conical (Type 29)

    EAN

    4007220821695

    ECLASS Code

    21011313

    Grit

    P40

    Maximum Operating Speed

    13300rpm

    MFR Part No.

    67689042

    UNSPSC Code

    31191506