SKU:
PFD2306222K
MPN:
67764115
£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
POLIFAN flap disc with a highly aggressive stock removal rate and long working life.
Features and Benefits
• Fast work progress and high economic efficiency - thanks to the aggressive stock removal rate
• Long tool life
• Suitable for low-power angle grinders
Typical Applications
• For use on Stainless steel (INOX) and steel
• Perfect for deburring, surface grinding, surface work, chamfering, work on edges, weld dressing and fine grinding in multiple steps
Notes
• Drive type: Angle grinder
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Bore | 22.23mm |
Brand | Pferd |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
EAN | 4007220377352 |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 67764115 |
Model Number | PFC115 |
Series | Polifan Power |
Thickness | 20mm |
UNSPSC Code | 31191506 |