SKU:
PFD2205821D
MPN:
67784185
£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These Power Steelox flap discs stand out due to their aggressive stock removal rate and excellent tool life while achieving the highest level of efficiency.
Product benefits:
-Fast work progress and maximum economic efficiency thanks to the aggressive stock removal rate
-Maximum aggressiveness over the entire tool life
-Fewer tool changes due to the excellent tool life
-Suitable for surface grinding on stainless steel (INOX) and steel
Applications:
Deburring, chamfering, work on edges and weld dressing
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Bore | 22.23mm |
Brand | Pferd |
Diameter | 180mm |
Disc Type | Conical (Type 29) |
EAN | 4007220167946 |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 8500rpm |
MFR Part No. | 67784185 |
Model Number | PFC180 |
Series | Polifan Power |
Thickness | 20mm |
UNSPSC Code | 31191506 |