SKU:
SIA2200180E
MPN:
0020.4324.01
£2.95
Ex VAT
£3.54
Inc VAT
2 Variations Available
Product Details
Product Specification
Siaflap 2824
Active additives help with grinding properties, cotton backing breaks down to expose fresh grit. Fast, safe and easy disc change offered by Siafix system. Zirconia alumina grit flap cup with X-weight cloth/ cotton backing. Used for dressing of mild and stainless steel weld seams and joints in hard to reach areas. Backing pad required.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Bore | 22.23mm |
Brand | Sia Abrasives |
Diameter | 50mm |
Disc Type | Flat (Type 27) |
ECLASS Code | 21011313 |
Grit | P60 |
MFR Part No. | 0020.4324.01 |
Series | SIAMET 2824 |
UNSPSC Code | 31191506 |