SKU:
SIA2200210F
MPN:
0020.4375.01
£2.49
Ex VAT
£2.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
T4377
Flat profile flap disc that works to the principle of self-renewal, guaranteeing a consistent form throughout the whole life of the disc - saving you precious time and money.
Features and Benefits
• High form retention ensures effective, consistent cutting speed
• Very high performance zirconia alumina abrasive grit - perfect for use in highly industrial environments
• Comes with X-LOCK technology to keep discs safe and secure
Typical Applications
• General-purpose flap for use with all types of metal
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch) |
Bore | 22.23mm |
Brand | Sia Abrasives |
Diameter | 115mm |
Disc Type | Flat (Type 27) |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 20.4375 |
Model Number | T4377 |
Series | SIAMET 2824 |
UNSPSC Code | 31191506 |