£24.79
Ex VAT
£29.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These SMT800 Non-Woven flap discs were perfectly designed for stainless steel finish work. The cloth flaps are spaced equally onto the backing plate and coated with aluminium oxide, zirconia alumina or ceramic to provide an exceptional finish.
Features and Benefits
• Engineered to work with angle grinders with a high speed (80 m/s) offering a wide range of applications
• Arrangement of the grinding flaps are optimised to ensure long service life and first-rate grinding
• The backing plates included are made of glass fibre or glass-fibre-reinforced plastic delivering optimal power transmission and are extremely hard-wearing
• Strong bond between grinding flaps and backing plate produces exceptional break resistance, ensuring each disc meets EN13743 standards
Attribute | Value |
---|---|
Abrasive Material | Non-Woven |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Brand | Klingspor |
Diameter | 115mm |
Disc Type | Flat (Type27) |
ECLASS Code | 21011313 |
Grit | Coarse (Brown) |
Maximum Operating Speed | 13.3rpm |
MFR Part No. | 278495 |
Model Number | SMT800 |
Series | SMT |
Standards Met | EN13743 OSA |
UNSPSC Code | 31191506 |