Klingspor

SMT850 Combi Flap Discs, 60/Coarse, 115mm, Pack of 5

SKU:

KGS2201001G

MPN:

312556

£79.49

Ex VAT

£95.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A combination of high quality abrasive and surface conditioning material for light weld removals and finishing with 1 product
    Reduce process times by achieving the material removal and finish with 1 disc without the requirement of disc change.
    Available in a range grades to suit all application requirements (Coarse/60, Medium/80, Very fine/120)
    Manufactured to both safety standards EN13743 and OSA


    Features and Benefits
    • Engineered to work with angle grinders with a high-speed (80 m/s) and offer a wide range of possible applications
    • A manufacturing process which is special and ensures a strong bond between grinding flaps and backing plate. This produces a level of break resistance that easily exceeds the provisions of the OSA and EN 13743 standards
    • Arrangement of the grinding flaps are optimised to ensure long service life and first-rate grinding
    • The backing plates included are made of glass fibre or glass-fibre reinforced plastic. These plates deliver optimal power transmission and are extremely hard-wearing


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Non-Woven

    Backing Material

    Glass Fibre-Backed (General-purpose, non-scratch).

    Brand

    Klingspor

    Diameter

    115mm

    Disc Type

    Flat (Type27)

    ECLASS Code

    21011313

    Grit

    P60

    Maximum Operating Speed

    13.3rpm

    MFR Part No.

    312556

    Model Number

    SMT850

    Series

    SMT

    Standards Met

    EN13743 OSA

    UNSPSC Code

    31191506