£89.49
Ex VAT
£107.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
A combination of high quality abrasive and surface conditioning material for light weld removals and finishing with 1 product
Reduce process times by achieving the material removal and finish with 1 disc without the requirement of disc change.
Available in a range grades to suit all application requirements (Coarse/60, Medium/80, Very fine/120)
Manufactured to both safety standards EN13743 and OSA
Features and Benefits
• Engineered to work with angle grinders with a high-speed (80 m/s) and offer a wide range of possible applications
• A manufacturing process which is special and ensures a strong bond between grinding flaps and backing plate. This produces a level of break resistance that easily exceeds the provisions of the OSA and EN 13743 standards
• Arrangement of the grinding flaps are optimised to ensure long service life and first-rate grinding
• The backing plates included are made of glass fibre or glass-fibre reinforced plastic. These plates deliver optimal power transmission and are extremely hard-wearing
Attribute | Value |
---|---|
Abrasive Material | Non-Woven |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Brand | Klingspor |
Diameter | 125mm |
Disc Type | Flat (Type27) |
ECLASS Code | 21011313 |
Grit | P80 |
Maximum Operating Speed | 12.2rpm |
MFR Part No. | 312560 |
Model Number | SMT854 |
Series | SMT |
Standards Met | EN13743 OSA |
UNSPSC Code | 31191506 |