£2.69
Ex VAT
£3.23
Inc VAT
4 Variations Available
Product Details
Product Specification
The X-LOCK X571 Best for Metal Flap Disc offers an excellent lifetime on metal applications. Its high-quality zirconia alumina/semi-friable aluminium oxide grit is tough and wear-resistant for extensive metalwork
Features & Benefits:
• Changing flap discs is fast and convenient due to the keyless X-LOCK system
• Powerful thanks to Zirconia/semi-friable aluminium oxide
• Consistent high material removal rate over the lifetime of the disc
• Highly tear-resistant YX cotton fabric
Typical Applications:
• Especially suitable for working on stainless steel, steel, cast iron, and sheet metal
• for working on edges/welded seams and surface sanding at a work angle of 15-25°
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Reinforced Plastic |
Brand | Bosch |
Disc Type | Flat (Type27) |
EAN | 3165140960519 |
ECLASS Code | 21011313 |
Grit | P80 |
Maximum Operating Speed | 13,300rpm |
MFR Part No. | 2608619207 |
UNSPSC Code | 31191506 |