£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Available with either an 80 or 120 grit aluminium oxide abrasive, these flap wheels are designed for deburring, material removal, cleaning, blending and finishing for versatility of use.
Features and Benefits
• Suited for use when deburring, removing excess materials, cleaning, finishing and blending for a wide scope of use
• Available as either an 80 or 120 grit to suit your exact needs
• Aluminium oxide abrasive material makes easy work of removing excess material and finishing
Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 20mm |
ECLASS Code | 21011305 |
Grit | 120 |
Maximum Operating Speed | 30,000rpm |
MFR Part No. | GSM2020120 |
Mounting Diameter | 6mm |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 20mm |