£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Available in an array of specifications and grits, these flap wheels are ideal for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. Each 30 x 15mm flap wheel possesses a high-performance aluminum oxide grain that ensures quick and efficient material removal.
Features and Benefits
• Allows for easy and effective removal of materials
• Suited for deburring, cleaning, blending and finishing
• Aluminium oxide abrasive material can remove a range of unwanted imperfections
• Available in a variety of sizes and specifications to suit your exact needs
Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 30mm |
ECLASS Code | 21011305 |
Grit | 120 |
Maximum Operating Speed | 25,000rpm |
MFR Part No. | GS3015L120 |
Mounting Diameter | 6mm |
UNSPSC Code | 31191600 |
Width | 15mm |