£5.19
Ex VAT
£6.23
Inc VAT
2 Variations Available
Product Details
Product Specification
These 50 x 30mm flap wheels are ideal for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. Available with varying grites from 40 to 120, each flap wheel possesses a high-performance aluminum oxide grain that ensures fast material removal.
Features and Benefits
• Suited for use when removing stock materials, deburring, cleaning, blending and finishing for versatility
• Provides efficient and fast removal of imperfections
• Available in a range of grits including 40, 60, 80, 100 and 120 to suit your exact desired finish
Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grit | 80 |
Maximum Operating Speed | 15,000rpm |
MFR Part No. | GS5030080 |
Mounting Diameter | 6mm |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 30mm |