noscript Aluminium Oxide Standard Rotary Fan Grinders - 6mm Shaft | Cromwell Tools

ATA

Aluminium Oxide Standard Rotary Fan Grinders - 6mm Shaft

16 Variations

These fan-style abrasive grinders from ATA Abrasives are perfect for prepping surfaces and finishing projects with ease.

Features and Benefits
• Coated with effective yet durable aluminium oxide, these flexible abrasive flaps handle a range of materials - as well as contoured or flat projects
• Incredibly low noise and low vibration when matched with the correct pneumatic power tool
• Highly versatile, adaptable to a range of materials

Typical Applications
• Ideal for blending and finishing applications

Notes
• Maximum operating speed at maximum 13mm overhang (Min insertion 10mm)