SKU:
GAR2209684B
MPN:
86000
£8.79
Ex VAT
£10.55
Inc VAT
4 Variations Available
Product Details
Product Specification
The Spindle Mounted Finishing Flap Brush is perfect for achieving smooth, clean finishes on various materials. Ideal for blending, cleaning, and finishing, it effectively removes surface contaminants from steel, cast iron, stainless steel, high alloys, aluminium, and non-ferrous materials.
Features and Benefits
• Optimal size for handling a variety of finishing tasks
• Easy to attach to power tools for efficient operation
• Constructed to withstand heavy use and ensure longevity
• Designed to blend, clean, and finish without altering dimensional details or gouging the workpiece
• Speeds up the finishing process, reducing manual effort and time
• One tool suitable for a wide range of materials, reducing the need for multiple tools
Typical Applications
• Blending weld seams and smoothing rough edges on steel and cast iron components
• Preparing surfaces for painting or coating
• Cleaning and finishing automotive parts made from stainless steel, aluminium, and other metals
• Removing rust and surface contaminants without damaging the underlying material
• Finishing and deburring high alloy and non-ferrous materials used in aircraft components
• Smoothing and preparing metal parts for structural applications
• Cleaning and finishing hardware and fittings
• Surface preparation of machined parts before assembly
• Removing burrs and sharp edges from manufactured items
• Cleaning and refurbishing metal surfaces in industrial equipment and machinery
• Removing corrosion and surface contaminants from various parts
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finish Surface Preparation/Cleaning |
Brand | Garryson |
Colour | Brown |
Diameter | 38mm |
ECLASS Code | 21011305 |
Grit | Coarse |
Maximum Operating Speed | 15000rpm |
MFR Part No. | 86000 |
Mounting Diameter | M6mm |
Pack Size | 5 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Finishing Flap wheel |
Width | 25mm |