SKU:
GAR2209684M
MPN:
86505
£10.99
Ex VAT
£13.19
Inc VAT
15 Variations Available
Product Details
Product Specification
The spindle-mounted finishing flap brush from Garryson® achieves high-quality finishes on metals and consistent, professional results for heavy-duty and delicate tasks. Engineered for steel, cast iron, stainless steel, high alloys, aluminium, and non-ferrous materials, it blends, cleans, and finishes surfaces without altering dimensional details or causing gouges.
Features and Benefits
• Offers a high cut rate to ensure efficient material removal, saving time and effort during surface preparation and finishing tasks
• Provides a uniform scratch pattern for consistent, professional results, enhancing the overall finish
• Serves various industries, offering a versatile solution for multiple applications
• The brush is robustly constructed to withstand heavy-duty use, ensuring durability and long-lasting performance in demanding working environments
• The spindle-mounted design allows for easy attachment to compatible tools, enhancing convenience and efficiency during operation
Typical Applications
• Ensures seamless integration of welded parts by smoothing out weld seams
• Deburs and refines the edges of metal components to avoid sharp edges
• Prepares metal surfaces by cleaning and smoothing to ensure better adhesion of paints or coatings
• Removes rust, corrosion, and old paint, providing a smooth surface for further repair or repainting
• Ensures metal parts are properly prepped for welding, soldering, or other repair processes
• Removes contaminants and smooths surfaces of metal parts used in aircraft
• Used for smoothing, cleaning, and finishing metal parts that are integral to structural applications
• Used in the upkeep of industrial equipment and machinery, ensuring metal surfaces are clean, smooth, and free from corrosion
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Colour | Brown |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grit | Coarse |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 86505 |
Mounting Diameter | M6mm |
Pack Size | 5 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Interleaved Flapwheel |
Width | 25mm |