£2.99
Ex VAT
£3.59
Inc VAT
5 Variations Available
Product Details
Product Specification
For universal applications from coarse to fine grinding.
Materials that can be worked:
Aluminium, copper, non-ferrous metals, brass, stainless steel (INOX), cast iron and steel
Applications:
Weld dressing, deburring, surface work, weld dressing, fine grinding in multiple steps
Drive types:
flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Pferd |
Diameter | 30mm |
EAN | 4007220154175 |
ECLASS Code | 21011305 |
Grit | P120 |
Maximum Operating Speed | 25,400rpm |
MFR Part No. | 44401123 |
Mounting Diameter | 3mm |
Series | F3005 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 5mm |