Pferd

F3005/3, Flap Wheel, 30 x 5mm, P150, Aluminium Oxide, 3mm Shank

SKU:

PFD2203517S

MPN:

44401153

£2.99

Ex VAT

£3.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    For universal applications from coarse to fine grinding.


    Materials that can be worked:
    Aluminium, copper, non-ferrous metals, brass, stainless steel (INOX), cast iron and steel


    Applications:
    Weld dressing, deburring, surface work, weld dressing, fine grinding in multiple steps


    Drive types:
    flexible shaft drive and straight grinder


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Pferd

    Diameter

    30mm

    EAN

    4007220154199

    ECLASS Code

    21011305

    Grit

    P150

    Maximum Operating Speed

    25,400rpm

    MFR Part No.

    44401153

    Mounting Diameter

    3mm

    Series

    F3005

    Shank Type

    Plain

    UNSPSC Code

    31191600

    Wheel Type

    Flap Wheel

    Width

    5mm