£2.99
Ex VAT
£3.59
Inc VAT
12 Variations Available
Product Details
Product Specification
High quality A type mounted flap wheels, perfect for universal applications - from coarse to fine grinding.
Features and Benefits
• Made with strong aluminum oxide, ensuring excellent performance
Typical Applications
• Weld dressing, deburring, surface work, weld dressing and fine grinding in multiple steps
• Effective on aluminium, copper, non-ferrous metals, brass, steel and cast iron
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Pferd |
Diameter | 30mm |
EAN | 4007220154182 |
ECLASS Code | 21011305 |
Grit | P120 |
Maximum Operating Speed | 25,400rpm |
MFR Part No. | 44401126 |
Mounting Diameter | 6mm |
Series | F3005 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 5mm |