noscriptF3010/6 Aluminium Oxide Abrasive Mounted Flap Wheels, 30 x 10mm with 6mm Plain Shaft | Cromwell Tools

Pferd

F3010/6 Aluminium Oxide Abrasive Mounted Flap Wheels, 30 x 10mm with 6mm Plain Shaft

5 Variations

Coated abrasive flaps are arranged radially around the tool axis in a fan-type configuration. Due to their flexibility, they adapt to the contours of the work piece

Features and Benefits:
■ High flexibility
■ High stock removal rate due to the aggressive coated abrasive
■ Carrier material wears off uniformly and without residue on the workpiece surface, meaning that sharp abrasive grit is exposed at all times

Recommended Speed:
Mounted flap wheels achieve their best performance at a cutting speed of 15-20m/s (30mm=12,000rpm). This provides an ideal compromise between stock removal, surface quality, thermal load on the workpiece and tool wear