Pferd

F4015/6, Flap Wheel, 40 x 15mm, P80, Aluminium Oxide, 6mm Shank

SKU:

PFD2203527F

MPN:

44404086

£4.19

Ex VAT

£5.03

Inc VAT

AVAILABLE TO ORDER

    Product Details

    High quality A type mounted flap wheels, perfect for universal applications - from coarse to fine grinding.


    Features and Benefits
    • Made with strong aluminum oxide, ensuring excellent performance


    Typical Applications
    • Weld dressing, deburring, surface work, weld dressing and fine grinding in multiple steps
    • Effective on aluminium, copper, non-ferrous metals, brass, steel and cast iron


    Drive types:
    Flexible shaft drive and straight grinder


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Pferd

    Diameter

    40mm

    EAN

    4007220154458

    ECLASS Code

    21011305

    Grit

    P80

    Maximum Operating Speed

    19,100rpm

    MFR Part No.

    44404086

    Mounting Diameter

    6mm

    Series

    F4015

    Shank Type

    Plain

    UNSPSC Code

    31191600

    Wheel Type

    Flap Wheel

    Width

    15mm