£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Features:
Flexible aluminium oxide or ceramic cloth
Recommended cutting speeds 15 - 20m/sec
Applications:
Ceramic Co-Cool for demanding applications on hard to grind materials
Suitable for maintenance and general engineering
Ideal for finishing and polishing flat and contoured materials
Specifications:
Conforms to ISO 3919
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Pferd |
Diameter | 50mm |
EAN | 4007220155134 |
ECLASS Code | 21011305 |
Grit | P80 |
Maximum Operating Speed | 15,200rpm |
Mounting Diameter | 6mm |
Series | F5020 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 20mm |