£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
Materials that can be worked:
Aluminium, cobalt-based alloys, high-temperature-resistant materials, Nickel-based alloys, bronze, non-ferrous metal, titanium, copper, brass, steel, cast iron
Applications:
Weld dressing, deburring, surface work and fine grinding in multiple steps
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Brand | Pferd |
Diameter | 50mm |
EAN | 4007220803868 |
ECLASS Code | 21011305 |
Grit | P40 |
Maximum Operating Speed | 15,200rpm |
MFR Part No. | 44411554 |
Mounting Diameter | 6mm |
Series | F5030 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 30mm |