£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
These fan-style abrasive grinders from Ata Abrasives are ideal for prepping surfaces and finishing projects. Coated with aluminium oxide, these flexible abrasive flaps handle a range of materials as well as contoured or flat projects.
Features and Benefits
• Low noise and low vibration when matched with the correct pneumatic power tool
• Ideal for blending and finishing applications
• Adaptable to a range of materials
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grit | P120 |
Maximum Operating Speed | 15,200rpm |
MFR Part No. | FG5010-120 |
Mounting Diameter | 6mm |
Series | FG5010 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 10mm |