SKU:
GAR2209685G
MPN:
86102
£24.99
Ex VAT
£29.99
Inc VAT
5 Variations Available
Product Details
Product Specification
The Deep Satin Finish Flapbrush is a robust, spindle-mounted tool, suitable for steel, cast iron, stainless steel, high alloys, aluminium, and non-ferrous materials, efficiently removing material while maintaining a uniform scratch pattern, ensuring smooth, consistent finishes without altering dimensions or causing gouges.
Features and Benefits
• Achieves professional-grade decorative satin finishes and fine scratch patterns, enhancing the appearance and quality of metal surfaces
• Designed for easy attachment to compatible tools, ensuring quick setup and efficient operation
• Built to withstand heavy-duty use, offering long-lasting performance in demanding industrial environments
Typical Applications
• Deburs and refines metal component edges, enhancing both safety and aesthetics
• Cleans and smooths metal surfaces to ensure optimal adhesion of paints or coatings
• Removes rust, corrosion, and old paint, preparing a smooth surface for further repair
• Prepares metal surfaces for welding and assembly, ensuring strong, reliable joints and connections
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Surface Prep/Cleaning |
Brand | Garryson |
Colour | Brown |
Diameter | 100mm |
ECLASS Code | 21011305 |
Grit | Fine |
Maximum Operating Speed | 5700rpm |
MFR Part No. | 86102 |
Mounting Diameter | 19mm |
Pack Size | 5 |
Shank Type | 4 Keyway |
UNSPSC Code | 31191600 |
Wheel Type | Flap Brush |
Width | 100mm |