£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
These 30 x 5mm flap wheels are designed for a variety of uses including deburring, blending, cleaning, material removal and finishing. Each flap wheel possesses an aluminium oxide abrasive material and a 3mm shank. The product can be purchased with either an 80 or 120 grit abrasive.
Features and Benefits
• Available in either 80 and 120 grit to suit your exact needs
• Aluminium oxide abrasive material makes easy work of removing material and imperfections
• Suitable for deburring, cleaning, blending, material removal and finishing for a wide scope of use
Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 30mm |
ECLASS Code | 21011305 |
Grit | 120 |
Maximum Operating Speed | 25,000rpm |
MFR Part No. | GSM3005120 |
Mounting Diameter | 3mm |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 5mm |