£2.29
Ex VAT
£2.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Flaps of flexible X weight, aluminium oxide cloth abrasive, resin mounted on a spindle. 339 flap wheels are ideal for finishing and refining, providing good flexibility and excellent cut and polish capabilities.
64486: Grade P40. Size: 40x20x6mm. Max rpm: 25,400.
64487: Grade P60. Size: 40x20x6mm. Max rpm: 19,000.
64500: Grade P60. Size: 50x20x6mm. Max rpm: 15,200.
64504: Grade P60. Size: 60x15x6mm. Max rpm: 12,700.
64508: Grade P60. Size: 60x30x6mm. Max rpm: 12,700.
64510: Grade P120. Size: 60x30x6mm. Max rpm: 12,700.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 40mm |
EAN | 4046719336524 |
ECLASS Code | 21011305 |
Grit | P60 |
Maximum Operating Speed | 25,400rpm |
MFR Part No. | 7000074908 |
Mounting Diameter | 6mm |
Series | 339 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 20mm |