£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
This 80 x 15mm, 120 grit flap wheel is ideally suited for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. The flap wheel boasts a high-performance aluminum oxide grain that ensures fast material removal.
Features and Benefits
• Suited for finishing, cleaning, blending, removal of stock materials and deburring for variety of use
• 120 grit structure provides a fine finish
• Aluminium oxide abrasive material makes easy work of removing excess materials
Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 80mm |
ECLASS Code | 21011305 |
Grit | 120 |
Maximum Operating Speed | 9,500rpm |
MFR Part No. | GS8015120 |
Mounting Diameter | 6mm |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 15mm |