ATA

Flap Wheel, FG1515, 15 x 15mm, P120, Aluminium Oxide

SKU:

ATA2061265J

MPN:

FG1515-120

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (12)

    Product Details

    Prepare and finish projects with these AtaAbrasives® Mini Fan Grinders. Useful on a wide range of materials, these fan grinders are ideal for general deburring, preparing, and finishing projects for professional results.


    Features and Benefits
    • Adaptable to shaped projects as well as flat
    • Efficient and easy to use for professional finishes
    • Low noise and low vibration when paired with a compatible tool for user comfort


    Images for illustration purposes only


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    ATA

    Diameter

    15mm

    ECLASS Code

    21011305

    Grit

    P120

    Maximum Operating Speed

    38,200rpm

    MFR Part No.

    FG1515-120

    Mounting Diameter

    3mm

    Series

    FG1515

    Shank Type

    Plain

    UNSPSC Code

    31191600

    Wheel Type

    Flap Wheel

    Width

    15mm