£3.75
Ex VAT
£4.50
Inc VAT
29 Variations Available
Product Details
Product Specification
Flap Wheels are ideal for use on a wide range of materials and applications. Ideal for stock removal, deburring, cleaning, blending and finishing.
Features and Benefits
• Fast cutting aluminium oxide abrasive
• Spindle mounted
• Class-leading cut and polish capabilities
Typical Applications
• Cleaning of weld surfaces
• Removing machine marks and flaws
• Finishing stainless steel vessels
• Removing die lines
• Removing flash from rubber and plastic surfaces
• Paint and rust removal
• Sanding wood
Notes
• IMAGES FOR ILLUSTRATIVE PURPOSES ONLY
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 30mm |
EAN | 5055186527150 |
ECLASS Code | 21011305 |
Grit | P60 |
Maximum Operating Speed | 25,000rpm |
MFR Part No. | GS3010060 |
Model Number | GS3010060 |
Mounting Diameter | 3mm |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 10mm |