£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Flap Wheels are ideal for use on a wide range of materials and applications. Ideal for stock removal, deburring, cleaning, blending and finishing.
• Cleaning of weld surfaces.
• Removing machine marks and flaws.
• Finishing stainless steel vessels.
• Removing die lines.
• Removing flash from rubber and plastic surfaces.
• Paint and rust removal.
• Sanding wood.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 30mm |
ECLASS Code | 21011305 |
Grit | P120 |
Maximum Operating Speed | 25,000rpm |
MFR Part No. | GS3015120 |
Model Number | GS3015120 |
Mounting Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 15mm |