Garryson

Medium, 100mm Diameter x 100mm Deep Satin Finish Flapbrush, 4-Keyway (PK-5)

SKU:

GAR2209685F

MPN:

86101

£24.99

Ex VAT

£29.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Deep Satin Finish Flapbrush is a robust, spindle-mounted tool, suitable for steel, cast iron, stainless steel, high alloys, aluminium, and non-ferrous materials, efficiently removing material while maintaining a uniform scratch pattern, ensuring smooth, consistent finishes without altering dimensions or causing gouges.


    Features and Benefits
    • Achieves professional-grade decorative satin finishes and fine scratch patterns, enhancing the appearance and quality of metal surfaces
    • Designed for easy attachment to compatible tools, ensuring quick setup and efficient operation
    • Built to withstand heavy-duty use, offering long-lasting performance in demanding industrial environments


    Typical Applications
    • Deburs and refines metal component edges, enhancing both safety and aesthetics
    • Cleans and smooths metal surfaces to ensure optimal adhesion of paints or coatings
    • Removes rust, corrosion, and old paint, preparing a smooth surface for further repair
    • Prepares metal surfaces for welding and assembly, ensuring strong, reliable joints and connections


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Finishing Surface Prep/Cleaning

    Brand

    Garryson

    Colour

    Brown

    Diameter

    100mm

    ECLASS Code

    21011305

    Grit

    Medium

    Maximum Operating Speed

    5700rpm

    MFR Part No.

    86101

    Mounting Diameter

    19mm

    Pack Size

    5

    Shank Type

    4 Keyway

    UNSPSC Code

    31191600

    Wheel Type

    Flap Brush

    Width

    100mm