SKU:
GAR2209685K
MPN:
86201
£24.99
Ex VAT
£29.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Deep Satin Finish Interleaved Flapbrush achieves decorative satin finishes and fine scratch patterns, smoothing weld seams, finishing rough edges, and preparing metal surfaces. This robust, spindle-mounted tool efficiently removes material, ensuring smooth, consistent finishes without altering dimensions or causing gouges.
Features and Benefits
• Interleaved design combines abrasive and non-abrasive flaps for enhanced finishing capabilities, providing both cutting and polishing actions
• Produces fine, uniform scratch patterns that are ideal for pre-polishing and preparation for buffing and polishing
• Designed for easy attachment to compatible tools, ensuring quick setup and efficient operation
• Built to withstand heavy-duty use, offering long-lasting performance in demanding industrial environments
Typical Applications
• Provides a clean, polished look by smoothing out weld seams for seamless integration of welded parts
• Deburs and refines metal component edges, enhancing safety and aesthetics
• Cleans and smooths metal surfaces to ensure optimal adhesion of paints or coatings
• Removes contaminants and smooths surfaces of metal parts used in aircraft, maintaining performance and longevity
• Prepares metal surfaces for welding and assembly, ensuring strong, reliable joints and connections
• Refurbishes and extends the life of metal parts by removing surface imperfections and preparing them for reuse or recoating
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Surface Prep/Cleaning |
Brand | Garryson |
Colour | Brown |
Diameter | 100mm |
ECLASS Code | 21011305 |
Grit | Medium |
Maximum Operating Speed | 5700rpm |
MFR Part No. | 86201 |
Mounting Diameter | 19mm |
Pack Size | 5 |
Shank Type | 4 Keyway |
UNSPSC Code | 31191600 |
Wheel Type | Interleaved Flap Brush |
Width | 100mm |