noscriptPferd PNL10050, Flap Wheel, 100 x 50mm, P100, Polinox, M14 44642001 | Cromwell Tools

Pferd

PNL10050, Flap Wheel, 100 x 50mm, P100, Polinox, M14

SKU:

PFD2205924G

MPN:

44642001

£27.79

Ex VAT

£33.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Made of radially arranged flaps of non-woven abrasive material. A long tool life is achieved through the dense packing of the flaps. The tool is designed for working on medium-sized surfaces with speed-adjustable angle grinders and fillet weld grinders, and can be mounted directly onto the drive system's spindle without the need for additional clamping devices.


    Materials that can be worked:
    Aluminium, cobalt-based alloys, other non-ferrous metals, high-temperature-resistant materials, nickel-based alloys (e. g. Inconell and Hasteloy), bronze, hard non-ferrous metal, titanium, titanium alloys, copper, soft non-ferrous metal, brass, zinc, stainless steel (INOX), thermoplastics, hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC), steel materials with a hardness > 54 HRC, steel, cast steel, steels up to 1,200 N/mm² and cast steel


    Applications:
    Roughening, deburring, surface work, cleaning and fine grinding in multiple steps


    Drive types:
    Angle grinder and cordless angle grinder


    Product Specification
    Attribute
    Value

    Brand

    Pferd

    EAN

    4007220003329

    ECLASS Code

    21011305

    Grit

    P100

    Maximum Operating Speed

    6,000rpm

    MFR Part No.

    44642001

    UNSPSC Code

    31191600