£43.79
Ex VAT
£52.55
Inc VAT
4 Variations Available
Product Details
Product Specification
These Bibielle aluminium oxide wheels are made to be used with the Bibielle satin finish machine. Due to the wide construction of the wheel, it is able to work on large areas at a time efficiently.
Features and Benefits
• Wide construction allows for efficient use on large work areas
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bibielle |
Diameter | 100mm |
ECLASS Code | 21011305 |
Grit | P80 |
Maximum Operating Speed | 5,700rpm |
MFR Part No. | RF0614 |
Model Number | RF0614 |
Mounting Diameter | 19mm |
Shank Type | Bore |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 100mm |