Bibielle

RF0616, Flap Wheel, 100 x 100mm, P120, Aluminium Oxide

SKU:

BIB2456824D

MPN:

RF0616

£43.79

Ex VAT

£52.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Bibielle aluminium oxide wheels are made to be used with the Bibielle satin finish machine. Due to the wide construction of the wheel, it is able to work on large areas at a time efficiently.


    Features and Benefits
    • Wide construction allows for efficient use on large work areas


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Bibielle

    Diameter

    100mm

    ECLASS Code

    21011305

    Grit

    P120

    Maximum Operating Speed

    5,700rpm

    MFR Part No.

    RF0616

    Model Number

    RF0616

    Mounting Diameter

    19mm

    Shank Type

    Bore

    UNSPSC Code

    31191600

    Wheel Type

    Flap Wheel

    Width

    100mm