£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
This 60 grit, 50 x 40mm flap wheel is ideally suited for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. This flap wheel boasts a high-performance aluminum oxide grain that guarantees fast material removal.
Features and Benefits
• Suited for use when deburring, cleaning, blending and stock removal for versatility of use
• 60 grit is coarse and provides heavy sanding
• Aluminium oxide abrasive material makes quick and easy work of removing stock material
Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grit | 60 |
Maximum Operating Speed | 15,000rpm |
MFR Part No. | GS5040060 |
Model Number | S5040060 |
Mounting Diameter | 6mm |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 40mm |