£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These 60 x 10mm flap wheels are ideally suited for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. Available as either an 80 or 120 grit product, each flap wheel boasts a high-performance aluminum oxide grain that guarantees fast material removal.
Features and Benefits
• Aluminium oxide abrasive material removes imperfections and excess material quickly and efficiently
• Suited for finishing, deburring, polishing, cleaning and stock removal for versatility of use
• Available as either an 80 or 120 grit to suit your exact needs
Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 60mm |
ECLASS Code | 21011305 |
Grit | 120 |
Maximum Operating Speed | 12,600rpm |
MFR Part No. | GS6010120 |
Model Number | S60100120 |
Mounting Diameter | 6mm |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 10mm |