Garryson

Very Fine 75mm Diameter x 50mm Spindle Mounted Finishing Flap Brush (PK-5)

SKU:

GAR2209684E

MPN:

86018

£11.99

Ex VAT

£14.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Spindle Mounted Finishing Flap Brush is perfect for achieving smooth, clean finishes on various materials. Ideal for blending, cleaning, and finishing, it effectively removes surface contaminants from steel, cast iron, stainless steel, high alloys, aluminium, and non-ferrous materials.


    Features and Benefits
    • Optimal size for handling a variety of finishing tasks
    • Easy to attach to power tools for efficient operation
    • Constructed to withstand heavy use and ensure longevity
    • Designed to blend, clean, and finish without altering dimensional details or gouging the workpiece
    • Speeds up the finishing process, reducing manual effort and time
    • One tool suitable for a wide range of materials, reducing the need for multiple tools


    Typical Applications
    • Blending weld seams and smoothing rough edges on steel and cast iron components
    • Preparing surfaces for painting or coating
    • Cleaning and finishing automotive parts made from stainless steel, aluminium, and other metals
    • Removing rust and surface contaminants without damaging the underlying material
    • Finishing and deburring high alloy and non-ferrous materials used in aircraft components
    • Smoothing and preparing metal parts for structural applications
    • Cleaning and finishing hardware and fittings
    • Surface preparation of machined parts before assembly
    • Removing burrs and sharp edges from manufactured items
    • Cleaning and refurbishing metal surfaces in industrial equipment and machinery
    • Removing corrosion and surface contaminants from various parts


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Finish Surface Preparation/Cleaning

    Brand

    Garryson

    Colour

    Brown

    Diameter

    75mm

    ECLASS Code

    21011305

    Grit

    Very Fine

    Maximum Operating Speed

    7500rpm

    MFR Part No.

    86018

    Mounting Diameter

    M6mm

    Pack Size

    5

    Shank Type

    Plain

    UNSPSC Code

    31191600

    Wheel Type

    Finishing Flap wheel

    Width

    50mm