£23.79
Ex VAT
£28.55
Inc VAT
4 Variations Available
Product Details
Product Specification
The ideal tool for use on angle grinders in assembly shop operations. For universal applications from coarse to fine grinding. Can be mounted directly on the angle grinder without additional clamping devices. For the best results, use at a recommended cutting speed of 40-50 m/s.
Materials that can be worked:
Aluminium, copper, other non-ferrous metals, soft non-ferrous metal, brass, stainless steel (INOX), grey/nodular cast iron (GG/GJL, GGG/GJS), annealed cast iron, hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC), steel materials with a hardness > 54 HRC, steel, cast steel, steels up to 1,200 N/mm² and cast steel
Applications:
Weld dressing, deburring, surface work, weld dressing and fine grinding in multiple steps
Drive types:
Angle grinder and cordless angle grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Pferd |
Diameter | 125mm |
EAN | 4007220752418 |
ECLASS Code | 21011305 |
Grit | P40 |
Maximum Operating Speed | 12,200rpm |
MFR Part No. | 44782504 |
Series | WS12520 |
Shank Type | Threaded |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 20mm |