£30.49
Ex VAT
£36.59
Inc VAT
4 Variations Available
Product Details
Product Specification
The ideal tool for use on angle grinders in assembly shop operations. For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding. Can be mounted directly on the angle grinder without additional clamping devices.
Materials that can be worked:
Aluminium, cobalt-based alloys, other non-ferrous metals, high-temperature-resistant materials, nickel-based alloys (e. g. Inconell and Hasteloy), bronze, hard non-ferrous metal, titanium, stainless steel (INOX), grey/nodular cast iron (GG/GJL, GGG/GJS) and annealed cast iron
Applications:
Weld dressing, deburring, surface work and fine grinding in multiple steps
Drive types:
Angle grinder and cordless angle grinder
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Brand | Pferd |
Diameter | 125mm |
EAN | 4007220025628 |
ECLASS Code | 21011305 |
Grit | P40 |
Maximum Operating Speed | 12,200rpm |
MFR Part No. | 44782604 |
Shank Type | Threaded |
UNSPSC Code | 31191600 |