£1.03
Ex VAT
£1.24
Inc VAT
Product Details
Product Specification
Block foam. Grain aluminum oxide impregnation on four faces
Features and Benefits:
■ Good flexibility to fit all types of parts.
■ Can hand wash and reuse
■ Prolonged use with the 4 abrasive surfaces.
■ Can be used wet for better management of dust.
Typical Applications:
■ Sanding moldings, corners and edges. Machined material: Wood, paints, lacquers, varnish.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Abrasive Type | Coated |
Brand | 3M |
Colour | Black |
ECLASS Code | 21011304 |
Grade | Fine |
MFR Part No. | 7000008955 |
UNSPSC Code | 31191505 |