£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
This waffle finishing grip pad features a soft Coolshine™ waffle pattern for advanced compound control and better heat dispersal.
Features and Benefits
• Thinner foam making it great for contouring and detailing
• The soft material makes it ideal for compounding all modern paints
• Highest-quality German foam
Typical Applications
• Rotary polisher machines
Attribute | Value |
---|---|
Brand | Flexipads |
Colour | Black |
Diameter | 150mm |
ECLASS Code | 21011307 |
Hardness | Extra Soft |
Maximum Operating Speed | 2500rpm |
MFR Part No. | 44740 |
Series | Flexipads® |
Thickness | 30mm |
UNSPSC Code | 31191506 |