£6.99
Ex VAT
£8.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Yellow finishing pads that are made with the highest quality of German foams, using a closed cell structure for a firmer less absorbent pad.
Features and Benefits
• Quality German foams
• Non-reticulated
• Made for Velour surfaces
Attribute | Value |
---|---|
Brand | Flexipads |
Colour | Yellow |
Diameter | 150mm |
ECLASS Code | 21011307 |
Hardness | Soft |
MFR Part No. | 44735 |
Series | Flexipads® |
Thickness | 28mm |
UNSPSC Code | 31191506 |