£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
This quality polishing sponge is designed to remove scratches in conjunction with polishing/sanding backing pads. This hard sponge is a more aggressive polish for the removal of deep scratches. They have hook and loop fixing.
Features and Benefits
• Removes various sizes of scratches
• Quality made
• 75mm x 25mm
Typical Applications
• Removing scratches and polishing various surfaces
Attribute | Value |
---|---|
Brand | Milwaukee |
Colour | Yellow |
Diameter | 75mm |
EAN | 4002395381500 |
ECLASS Code | 21011307 |
Hardness | Hard |
MFR Part No. | 4932430489 |
Thickness | 25mm |
UNSPSC Code | 31191506 |