noscriptInvicta Forks & Attachments IFH-2, Fork Mounted Hook, 2000kg, Orange IFH-2.0 | Cromwell Tools

Invicta Forks & Attachments

IFH-2, Fork Mounted Hook, 2000kg, Orange

SKU:

CTL9856562B

MPN:

IFH-2.0

£444.00

Ex VAT

£532.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    IFH
    Fork Mounted Hooks provide an economical and safe method of converting a forklift truck into a mini mobile crane. Multiple lifting positions can be achieved along the fork blade.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Invicta Forks & Attachments

    Capacity

    2000kg

    Colour

    Orange

    ECLASS Code

    36120390

    Features

    Maximum fork section 150 x 50 mm at 481 mm centres Two fixed lifting points along the fork blade Zinc plated heel pins for safe attachment to truck

    Includes

    Bow Shackle Single Swivel Hook

    Model Number

    IFH-2

    Type

    Fork Mounted Hook

    UNSPSC Code

    24101629