£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Coarse and fine grades of grinding paste in a handy, easy to use double ended tin.
Features and Benefits
• Grinding paste removes: burrs, surface defects, corrosion and deposits.
• Tin is double-ended and includes fine paste (220 grit) to finish and coarse paste (80 grit) to cut
• Silicon lithium and carbide based formula which is non drip
• Fast cutting, non-drip silicon carbide and lithium based formula manufactured in the UK
Typical Applications
• Automotive
• Agricultural
• Garden
• Marine engines
• Oilfield
• Other general engineering applications
Attribute | Value |
---|---|
Brand | Laser Tools |
Colour | Black |
Container Type | Tub |
EAN | 5060085230001 |
ECLASS Code | 21011390 |
Grade | Coarse Fine |
MFR Part No. | 2561 |
Size | 110gm |
UNSPSC Code | 23131501 |