SKU:
NOR2306625W
MPN:
66252846608
£4.19
Ex VAT
£5.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Experience a new standard in quality workmanship with Quantum 3 Light Comfort Grinding (LCG) wheels - where reduced thickness translates to unparalleled speed, smoothness, and precision in every application. Experience accelerated material removal, reduced vibration, and heightened precision with cutting-edge ceramic grain and engineered bond technologies. Elevate your work with discs that bring together speed, stability, and precision for a superior grinding experience.
Features and Benefits
• Swift material removal with advanced ceramic grain and engineered bond technology
• Minimised vibration as the disc effortlessly glides through inox
• Enhanced precision in grinding intricate or smaller areas with the thinner disc
• 3mm wheels outperform traditional 7mm counterparts
Typical Applications
• Grinding
• Stock removal
Attribute | Value |
---|---|
Abrasive Material | Ceramic Alumina |
Application | Grinding |
Bond Type | Engineered Bond |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Centre Hole |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | S |
Grain Size | 24-Coarse |
Grit | 24 |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252846608 |
Model Number | NQ 30 S-BF27 LCG |
Series | Quantum3 |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 27 |
UNSPSC Code | 31191506 |