SKU:
RAS2301160V
MPN:
66252920884
£4.79
Ex VAT
£5.75
Inc VAT
4 Variations Available
Product Details
Product Specification
The extended Rasta Specialist Line offers dedicated product solutions for just about all specific applications in the field. These high-quality grinding discs are made of corundum, meaning they are extremely durable and effective.
Features and Benefits
• For steel/stainless steel
• Fast material removal
• Free of iron, sulphur and chlorine
• Made of corundum
Typical Uses
• General-Purpose Metal A30R Grinding
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Rasta |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 3157629574317 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30R |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6650rpm |
MFR Part No. | 66252920884 |
Model Number | 3118RA |
Standards Met | Complies to oSa Regulations |
Suitable Materials | Inox Steel |
Thickness | 6mm |
Type | Type 27 |
UNSPSC Code | 31191506 |